Shop HARVEST LANE HONEY
Create Account
PPBB-102 15 Percentage Pollen Pattie; 1 lbs.
- Mfr # 202580
- Zoro # G603998503
product price:Â
$
31.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 202580
- Zoro #
- G603998503
- UPC #
- 753677467804
- Country of Origin
- United States
Description
Features
- Pollen Pattie.
- Contains 15% Pollen & Is Used To As A Feeding Supplement To Build Up Brood.
- Using During The Spring.
- Simply Remove The Plastic & Place On Top Of The Hives Frames.
- Leaving The Wax Parchment Paper In Place.
- Item Dimension - 12 x 4 x 0.25 in.
- Item Weight - 1 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.