Shop HARVEST LANE HONEY
Create Account
WWSB-102 16.44 x 2 x 22.5 in. Honey Screened Bottom Board
- Mfr # 202581
- Zoro # G004077111
product price:Â
$
79.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 202581
- Zoro #
- G004077111
- UPC #
- 753677467699
- Country of Origin
- United States
Description
Features
- Honey screened bottom board.
- Made to last, has a custom design that encompasses.
- The solid bottom, landing board & screened bottom board in 1.
- Eliminating the need to purchase multiple pieces.
- Includes a sliding solid bottom that will allow you to control the air flow in the hive without disturbing the hive.
- Remove the solid piece completely in the summer for maximum air flow & then slide back in during winter months to allow for restricted air flow.
- Works with sticky boards for mite monitoring, slanted landing board adds extra landing space.
- Use as the bottom of the hive.
- Dimension - 16.44 x 2 x 22.5 in.
- Item weight - 6.85 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.