Shop HARVEST
Create Account
LM213 Red Deluxe 17 in. See-through Clear 0.5 mm. PVC Backpack
- Mfr # LM213 Red
- Zoro # G903694730
product price:Â
$
47.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LM213 Red
- Zoro #
- G903694730
- UPC #
- 747925447878
- Country of Origin
- China
Description
Features
- 17 in. Deluxe See-Through Backpack
- Material - Clear PVC
- Dimension - 17 x 13.5 x 7 in.
- Pack - 20 Pieces
- Colors - Black
- 0.5 mm. Extremely heavy duty vinyl.
- Dual zipper on both main compartment &front pocket.
- Mesh organizer in front pocket.
- Reinforced shoulder straps for durability.
- Mesh pocket on both sides.
- Padded and adjustable shoulder straps.
- Completely see-through all around.
- Heavy duty zipper.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.