
0.0310 in. 1/32 Cutter dia. x 0.0930 in. 3/32 x 1/4 in. Reach Carbide Ball End Mill, 4 Flutes
Mfr # 734931
Zoro # G711370178
product price:Â $77.45
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Length of Cut
0.093" (3/32 in)
Shank Dia.
0.125" (1/8 in)
Reach
(8x)
Coating
UN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
734931
Zoro #
G711370178
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.093" (3/32 in)
Shank Dia.
0.125" (1/8 in)
Overall Length
2.5" (2-1/2 in)
Neck Dia.
0.03"
Cutting Dia.
0.031" (1/32 in)
Details
Number of Flutes
4
Reach
(8x)
Coating
UN
Overall Reach
0.25" (1/4 in)
LOC Multiple
(3x)
Metric
No
Description
0.0310 in. 1/32 Cutter Dia. x 0.0930 in. 3/32 Length of Cut x 1/4 in. Reach Carbide Ball End Mill, 4 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.