
0.0390 in. 1 mm Cutter dia. x 0.1560 in. 5/32 Carbide Ball End Mill, 3 Flutes, AlTiN Coated
Mfr # 895739-C3
Zoro # G011325205
product price:Â $58.39
/eaKey Features
Number of Flutes
3
Length of Cut
0.156" (5/32 in)
Shank Dia.
0.125" (1/8 in)
Cutting Dia.
0.039" (1 mm)
LOC Multiple
(4x)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
895739-C3
Zoro #
G011325205
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.156" (5/32 in)
Shank Dia.
0.125" (1/8 in)
Cutting Dia.
0.039" (1 mm)
Overall Length
2.5" (2-1/2 in)
Details
Number of Flutes
3
LOC Multiple
(4x)
Metric
No
Coating
C3
Description
0.0390 in. 1 mm Cutter Dia. x 0.1560 in. 5/32 Length of Cut Carbide Ball End Mill, 3 Flutes, AlTiN Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.