
0.0470in (3/64) Cutter DIA x 0.0050in Radius x 0.0380in L of Cut Carbide Corner Radius End Mill
Mfr # 720447-C3
Zoro # G822772649
product price:Â $46.05
/eaKey Features
Dimension Type
Inch
Corner Radius
0.005 in
Milling Diameter
0.047 in
End Mill Material
Solid Carbide
Number of Flutes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
720447-C3
Zoro #
G822772649
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Inch
Corner Radius
0.005 in
Milling Diameter
0.047 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Length of Cut
0.038 in
Details
End Mill Material
Solid Carbide
Number of Flutes
4
Single End/Double End
Single
Finish
AlTiN
Series
Miniature End Mills - Corner Radius - Stub & Standard
Shank Type
Cylindrical
Item
Miniature End Mills
End Mill Style
Corner Radius
Cutting Direction
Right Hand
Description
0.0470in (3/64) Cutter DIA x 0.0050in Radius x 0.0380in L of Cut Carbide Corner Radius End Mill, 4 Flutes, AlTiN Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.