
0.0550in (1.4 mm) Cutter DIA x 0.0440in Length of Cut Carbide Ball End Mill, 4 Flutes
Mfr # 758255
Zoro # G222772980
product price:Â $36.35
/eaKey Features
Dimension Type
Inch
End Mill Material
Solid Carbide
Number of Flutes
4
Length of Cut
0.044 in
Single End/Double End
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
758255
Zoro #
G222772980
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Inch
Length of Cut
0.044 in
Shank Dia.
1/8 in
Cutting Dia.
0.055 in
Overall Length
1-1/2 in
Details
End Mill Material
Solid Carbide
Number of Flutes
4
Single End/Double End
Single
Shank Type
Cylindrical
Item
Miniature End Mills
Series
Miniature End Mills - Ball - Stub & Standard
Finish
Uncoated
End Mill Style
Ball
Cutting Direction
Right Hand
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.