
0.0600 in. Cutter dia. x 0.4800 in. Carbide Tapered Square End Mill, 3 Flutes, AlTiN Nano Coated
Mfr # 799260-C6
Zoro # G111325228
product price: $223.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Length of Cut
0.48"
Shank Dia.
0.5" (1/2 in)
Overall Length
3" (3 in)
Included Angle
40°
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
799260-C6
Zoro #
G111325228
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.48"
Shank Dia.
0.5" (1/2 in)
Overall Length
3" (3 in)
Cutter Diameter
0.06"
Details
Number of Flutes
3
Included Angle
40°
LOC Multiple
(8x)
Metric
No
Coating
C6
Angle per Side
20
Description
0.0600 in. Cutter Dia. x 0.4800 in. Length of Cut Carbide Tapered Square End Mill, 3 Flutes, AlTiN Nano Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.