0.0620 in. 1/16 Cutter dia. x 0.1860 in. x 3/8 in. Reach Carbide Ball End Mill, 2 Flutes

  • Mfr # 755062

  • Zoro # G311369503


product price:  $68.35
/ea

Key Features

Number of Flutes
2
Length of Cut
0.186"
Shank Dia.
0.125" (1/8 in)
Neck Dia.
0.0605"
Overall Reach
0.375" (3/8 in)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
755062
Zoro #
G311369503
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.186"
Shank Dia.
0.125" (1/8 in)
Neck Dia.
0.0605"
Overall Length
1.5" (1-1/2 in)
Cutting Dia.
0.062" (1/16 in)

Details

Number of Flutes
2
Overall Reach
0.375" (3/8 in)
Coating
UN
LOC Multiple
(3x)
Reach
(6x)
Metric
No

Description

0.0620 in. 1/16 Cutter Dia. x 0.1860 in. Length of Cut x 3/8 in. Reach Carbide Ball End Mill, 2 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.