
0.0620in (1/16) Cutter DIA x 0.3120in (5/16) L of Cut Carbide Square Chipbreaker End Mill for
Mfr # 695962
Zoro # G422772551
product price:Â $44.75
/eaKey Features
Dimension Type
Inch
End Mill Material
Solid Carbide
Number of Flutes
3
Length of Cut
0.312 in
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
695962
Zoro #
G422772551
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Inch
Length of Cut
0.312 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Cutting Dia.
0.062 in
Details
End Mill Material
Solid Carbide
Number of Flutes
3
Single End/Double End
Single
Series
Variable Helix End Mills for Aluminum Alloys - Chipbreaker Roughers - Square
End Mill Style
Square
Shank Type
Cylindrical
Finish
Uncoated
Cutting Direction
Right Hand
Item
Variable Helix End Mills for Aluminum Alloys
Description
0.0620in (1/16) Cutter DIA x 0.3120in (5/16) L of Cut Carbide Square Chipbreaker End Mill for Aluminum Alloys, 3 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.