
0.062in. 1/16 Cutter dia. x 0.186in. x 0.437in. 7/16 Reach Carbide Ball End Mill, 2 Flutes
Mfr # 753862
Zoro # G311369510
product price:Â $68.35
/eaKey Features
Number of Flutes
2
Length of Cut
0.186"
Shank Dia.
0.125" (1/8 in)
Overall Reach
0.437" (7/16 in)
Coating
UN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
753862
Zoro #
G311369510
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.186"
Shank Dia.
0.125" (1/8 in)
Overall Length
1.5" (1-1/2 in)
Neck Dia.
0.0605"
Cutting Dia.
0.062" (1/16 in)
Details
Number of Flutes
2
Overall Reach
0.437" (7/16 in)
Coating
UN
Reach
(7x)
LOC Multiple
(3x)
Metric
No
Description
0.0620 in. 1/16 Cutter Dia. x 0.1860 in. Length of Cut x 0.4370 in. 7/16 Reach Carbide Ball End Mill, 2 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.