
0.0900 in Drill dia x 0.2700 in Flute Length, 142 Degree Carbide Spot Drill, 2 Flutes, AlTiN Coated
Mfr # 752590-C3
Zoro # G711326359
product price: $53.75
/eaKey Features
Overall Length
1.5 in
Flute Length
0.27"
Shank Diameter
0.125 in (1/8 in)
Number of Flutes
2
LOC Multiple
(3x)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
752590-C3
Zoro #
G711326359
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5 in
Flute Length
0.27"
Shank Diameter
0.125 in (1/8 in)
Drill Point Dia.
0.09"
Web Thickness
0.005"
Details
Number of Flutes
2
LOC Multiple
(3x)
Included Angle
142°
Type
I
Metric
No
Coating
C3
Angle per Side
71
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.