
0.1180in (3 mm) Cutter DIA x 0.0200in Radius x 0.6250in (5/8) L of Cut Carbide Corner Radius End
Mfr # 885905
Zoro # G122772516
product price:Â $45.95
/eaKey Features
Dimension Type
Inch
Corner Radius
0.02 in
Milling Diameter
0.118 in
End Mill Material
Solid Carbide
Number of Flutes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
885905
Zoro #
G122772516
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Inch
Corner Radius
0.02 in
Milling Diameter
0.118 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Length of Cut
5/8 in
Details
End Mill Material
Solid Carbide
Number of Flutes
4
Single End/Double End
Single
Finish
Uncoated
Shank Type
Cylindrical
Item
Miniature End Mills
Series
Miniature End Mills - Corner Radius - Long Flute
End Mill Style
Corner Radius
Cutting Direction
Right Hand
Description
0.1180in (3 mm) Cutter DIA x 0.0200in Radius x 0.6250in (5/8) L of Cut Carbide Corner Radius End Mill, 4 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.