
0.12 in. Drill dia x 1.20 in. Flute Length Carbide HP Drill for Aluminum Alloys, 3 Flutes
Mfr # HYX1200-C8
Zoro # G611325322
product price:Â $100.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3 in
Point Angle
130 Degrees
Flute Length
1.2"
Shank Diameter
0.1875 in (3/16 in)
Number of Flutes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HYX1200-C8
Zoro #
G611325322
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 in
Flute Length
1.2"
Shank Diameter
0.1875 in (3/16 in)
Drill Point Dia.
0.12"
Details
Point Angle
130 Degrees
Number of Flutes
3
LOC Multiple
(8x)
Coating
C8
Metric
No
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.