
0.1250in (1/8) Cutter DIA x 0.1870in (3/16) L of Cut Carbide Square End Mill, 3 Flutes
Mfr # 823108-C4
Zoro # G822772823
product price:Â $41.19
/eaKey Features
Dimension Type
Inch
End Mill Material
Solid Carbide
Overall Length
1-1/2 in
Single End/Double End
Single
Shank Dia.
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
823108-C4
Zoro #
G822772823
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Inch
Overall Length
1-1/2 in
Shank Dia.
1/8 in
Cutting Dia.
1/8 in
Length of Cut
0.187 in
Details
End Mill Material
Solid Carbide
Single End/Double End
Single
End Mill Style
Square
Series
Miniature End Mills - Square - Stub & Standard
Item
Miniature End Mills
Shank Type
Cylindrical
Cutting Direction
Right Hand
Number of Flutes
3
Finish
Amorphous Diamond
Description
0.1250in (1/8) Cutter DIA x 0.1870in (3/16) L of Cut Carbide Square End Mill, 3 Flutes, Amorphous Diamond Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.