
0.1250in (1/8) Cutter DIA x 0.6250in (5/8) L of Cut Carbide 60Deg. Helix Square End Mill, 3 Flutes
Mfr # 695408-C8
Zoro # G422772773
product price: $53.59
/eaKey Features
Dimension Type
Inch
End Mill Material
Solid Carbide
Number of Flutes
3
Length of Cut
5/8 in
Single End/Double End
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
695408-C8
Zoro #
G422772773
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Inch
Length of Cut
5/8 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Cutting Dia.
1/8 in
Details
End Mill Material
Solid Carbide
Number of Flutes
3
Single End/Double End
Single
Finish
TiB2
Series
High Helix End Mills for Aluminum Alloys - 60° Helix - Square
End Mill Style
Square
Shank Type
Cylindrical
Cutting Direction
Right Hand
Item
High Helix End Mills for Aluminum Alloys
Description
0.1250in (1/8) Cutter DIA x 0.6250in (5/8) L of Cut Carbide 60Deg. Helix Square End Mill, 3 Flutes, TiB2 Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.