
0.1406 in. 9/64 Cutter dia. x 0.2200 in. Carbide Square End Mill for Exotic Alloys, 5 Flutes
Mfr # 747109-C6
Zoro # G911326340
product price: $54.99
/eaKey Features
Overall Length
2" (2 in)
Number of Flutes
5
Length of Cut
0.22"
Shank Dia.
0.1875" (3/16 in)
LOC Multiple
(1.5x)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
747109-C6
Zoro #
G911326340
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2" (2 in)
Length of Cut
0.22"
Shank Dia.
0.1875" (3/16 in)
Cutter Diameter
0.1406" (9/64 in)
Details
Number of Flutes
5
LOC Multiple
(1.5x)
Metric
No
Coating
C6
Description
0.1406 in. 9/64 Cutter Dia. x 0.2200 in. Length of Cut Carbide Square End Mill for Exotic Alloys, 5 Flutes, AlTiN Nano Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.