
0.1406 in. 9/64 Cutter dia x 0.5620 in. 9/16 Length of Cut Carbide Square End Mill, 4 Flutes
Mfr # 837009
Zoro # G011326226
product price:Â $41.69
/eaKey Features
Number of Flutes
4
Length of Cut
0.562" (9/16 in)
Shank Dia.
0.1875" (3/16 in)
Overall Length
3" (3 in)
LOC Multiple
(4x)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
837009
Zoro #
G011326226
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.562" (9/16 in)
Shank Dia.
0.1875" (3/16 in)
Overall Length
3" (3 in)
Cutter Diameter
0.1406" (9/64 in)
Details
Number of Flutes
4
LOC Multiple
(4x)
Metric
No
Coating
UN
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.