
0.1406 in. 9/64 dia. x 0.4250 in. x 1.1250 in. 1-1/8 Reach Carbide Ball End Mill, 4 Flutes
Mfr # 76909
Zoro # G511369884
product price:Â $82.49
/eaKey Features
Number of Flutes
4
Length of Cut
0.425"
Shank Dia.
0.1875" (3/16 in)
LOC Multiple
(3x)
Coating
UN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
76909
Zoro #
G511369884
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.425"
Shank Dia.
0.1875" (3/16 in)
Neck Dia.
0.136"
Overall Length
2.5" (2-1/2 in)
Cutting Dia.
0.1406" (9/64 in)
Neck Length
0.7"
Details
Number of Flutes
4
LOC Multiple
(3x)
Coating
UN
Reach
(8x)
Overall Reach
1.125" (1-1/8 in)
Metric
No
Description
0.1406 in. 9/64 Cutter Dia. x 0.4250 in. Length of Cut x 1.1250 in. 1-1/8 Reach Carbide Ball End Mill, 4 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.