
0.1406in (9/64) Cutter DIA x 0.4250in L of Cut Carbide 60Deg. Helix Square End Mill, 3 Flutes
Mfr # 745309-C8
Zoro # G122772851
product price: $53.35
/eaKey Features
Dimension Type
Inch
End Mill Material
Solid Carbide
Number of Flutes
3
Length of Cut
0.425 in
Single End/Double End
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
745309-C8
Zoro #
G122772851
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Inch
Length of Cut
0.425 in
Shank Dia.
3/16 in
Overall Length
2 in
Cutting Dia.
0.1406 in
Details
End Mill Material
Solid Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Style
Square
Finish
TiB2
Cutting Direction
Right Hand
Item
High Helix End Mills for Aluminum Alloys
Shank Type
Cylindrical
Series
High Helix End Mills for Aluminum Alloys - 60° Helix - Square
Description
0.1406in (9/64) Cutter DIA x 0.4250in L of Cut Carbide 60Deg. Helix Square End Mill, 3 Flutes, TiB2 Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.