
0.1562in (5/32) Cutter DIA x 0.0200in Radius x 0.1250in (1/8) L of Cut Carbide Corner Radius End
Mfr # 697520-C3
Zoro # G222772508
product price:Â $47.99
/eaKey Features
Dimension Type
Inch
Corner Radius
0.02 in
Milling Diameter
0.1562 in
End Mill Material
Solid Carbide
Number of Flutes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
697520-C3
Zoro #
G222772508
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Inch
Corner Radius
0.02 in
Milling Diameter
0.1562 in
Shank Dia.
3/16 in
Overall Length
2 in
Length of Cut
0.125 in
Details
End Mill Material
Solid Carbide
Number of Flutes
4
Single End/Double End
Single
Finish
AlTiN
Shank Type
Cylindrical
Cutting Direction
Right Hand
End Mill Style
Corner Radius
Item
Miniature End Mills
Series
Miniature End Mills - Corner Radius - Stub & Standard
Description
0.1562in (5/32) Cutter DIA x 0.0200in Radius x 0.1250in (1/8) L of Cut Carbide Corner Radius End Mill, 4 Flutes, AlTiN Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.