
0.2187 in. 7/32 Cutter dia. x7/8 Length of Cut Carbide Square End Mill, 4 Flutes, AlTiN Coated
Mfr # 888514-C3
Zoro # G411324709
product price:Â $56.59
/eaKey Features
Number of Flutes
4
Length of Cut
0.875" (7/8 in)
Shank Dia.
0.25" (1/4 in)
Overall Length
4" (4 in)
LOC Multiple
(4x)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
888514-C3
Zoro #
G411324709
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.875" (7/8 in)
Shank Dia.
0.25" (1/4 in)
Overall Length
4" (4 in)
Cutter Diameter
0.2187" (7/32 in)
Details
Number of Flutes
4
LOC Multiple
(4x)
Metric
No
Coating
C3
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.