
0.2187in (7/32) Cutter DIA x 1.1250in (1 1/8) Length of Cut Carbide Ball End Mill, 4 Flutes
Mfr # 841114
Zoro # G822772854
product price:Â $52.35
/eaKey Features
Dimension Type
Inch
End Mill Material
Solid Carbide
Number of Flutes
4
Length of Cut
1-1/8 in
Single End/Double End
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
841114
Zoro #
G822772854
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Inch
Length of Cut
1-1/8 in
Shank Dia.
1/4 in
Overall Length
4 in
Cutting Dia.
0.2187 in
Details
End Mill Material
Solid Carbide
Number of Flutes
4
Single End/Double End
Single
Item
Miniature End Mills
Shank Type
Cylindrical
Series
Miniature End Mills - Ball - Long Flute
End Mill Style
Ball
Cutting Direction
Right Hand
Finish
Uncoated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.