
0.3745 in. Reamer dia x 1.2500 in. 1-1/4 Margin Length Carbide Reamer, 6 Flutes, AlTiN Coated
Mfr # RSB3745-C3
Zoro # G111369604
product price: $248.99
/ea
Free Shipping & Returns
Key Features
Included Angle
90°
Neck Diameter
0.3645"
Margin Length
1.25" (1-1/4 in)
Shank Diameter
0.5" (1/2 in)
Reamer Diameter
0.3745"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RSB3745-C3
Zoro #
G111369604
UPC #
-
Country of Origin
United States
Dimensions
Neck Diameter
0.3645"
Margin Length
1.25" (1-1/4 in)
Shank Diameter
0.5" (1/2 in)
Reamer Diameter
0.3745"
Chamfer Length
0.03"
Overall Length
6" (6 in)
Details
Included Angle
90°
LOC Multiple
(3x)
Overall Reach
3.5" (3-1/2 in)
Metric
No
Reach Multiple
(9x)
Flutes
6
Angle per Side
45
Coating
C3
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.