0.3750in (3/8) Cutter DIA x 0.0050in Radius x 1.1250in (1 1/8) L of Cut Carbide Corner Radius

  • Mfr # 695824

  • Zoro # G922773034


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Inch
Corner Radius
0.005 in
Milling Diameter
3/8 in
End Mill Material
Solid Carbide
Shank Dia.
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
695824
Zoro #
G922773034
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Inch
Corner Radius
0.005 in
Milling Diameter
3/8 in
Shank Dia.
3/8 in
Overall Length
2-1/2 in
Length of Cut
1-1/8 in

Details

End Mill Material
Solid Carbide
Shank Type
Cylindrical
Single End/Double End
Single
End Mill Style
Corner Radius
Series
Variable Helix End Mills for Aluminum Alloys - Chipbreaker Roughers - Corner Radius
Number of Flutes
3
Item
Variable Helix End Mills for Aluminum Alloys
Finish
Uncoated
Cutting Direction
Right Hand

Description

0.3750in (3/8) Cutter DIA x 0.0050in Radius x 1.1250in (1 1/8) L of Cut Carbide Corner Radius Chipbreaker End Mill for Aluminum Alloys, 3 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.