
0.3750in (3/8) Cutter DIA x 1.1250in (1 1/8) L of Cut Carbide Diamond Cut End Mill, 11 RH Teeth
Mfr # 798524
Zoro # G722772602
product price:Â $173.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Carbide
Measurement System
Inch
Overall Length
2-1/2 in
Milling Diameter
3/8 in
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
798524
Zoro #
G722772602
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Milling Diameter
3/8 in
Length of Cut
1-1/8 in
Shank Dia.
3/8 in
Details
Material
Solid Carbide
Measurement System
Inch
End Mill Style
Square
Finish
Uncoated
Shank Type
Cylindrical
Number of Teeth
11
Cutting Direction
Right Hand
Item
End Mills for Composites
Single End/Double End
Single
Series
End Mills for Composites - Diamond Cut - Bur Style
Description
0.3750in (3/8) Cutter DIA x 1.1250in (1 1/8) L of Cut Carbide Diamond Cut End Mill, 11 RH Teeth, 13 LH Teeth
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.