
0.3750in (3/8) Head DIA x 0.1180in LOC x 0.7500in (3/4) Neck L x 30Deg. per side Carbide Back
Mfr # 692470
Zoro # G322772873
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Single End/Double End
Single
Material - Machining
Solid Carbide
Finish - Machining
Uncoated
Shank Type - Machining
Cylindrical
Number of Flutes
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
692470
Zoro #
G322772873
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.118 in
Overall Length
2-1/2 in
Shank Diameter
3/8 in
Neck Dia.
0.237 in
Details
Single End/Double End
Single
Material - Machining
Solid Carbide
Finish - Machining
Uncoated
Shank Type - Machining
Cylindrical
Number of Flutes
6
Included Angle
60°
Measurement System
Inch
Cutting Direction
Right Hand
Taper Angle Per Side
30°
Item
Chamfer Cutters
End Mill Style
Back Chamfer
Series
Chamfer Cutters - Back Chamfer Cutters
Description
0.3750in (3/8) Head DIA x 0.1180in LOC x 0.7500in (3/4) Neck L x 30Deg. per side Carbide Back Chamfer Cutter, 6 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.