
10.000 mm Cutter DIA x 80.000 mm Length of Cut Carbide Square End Mill, 4 Flutes, AlTiN Coated
Mfr # 744273-C3
Zoro # G022772760
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
Dimension Type
Metric
End Mill Material
Solid Carbide
Number of Flutes
4
Length of Cut
80 mm
Single End/Double End
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
744273-C3
Zoro #
G022772760
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Metric
Length of Cut
80 mm
Shank Dia.
10 mm
Overall Length
125 mm
Cutting Dia.
10 mm
Details
End Mill Material
Solid Carbide
Number of Flutes
4
Single End/Double End
Single
Series
Miniature End Mills - Square - Long Flute - Metric
Shank Type
Cylindrical
End Mill Style
Square
Item
Miniature End Mills
Finish
AlTiN
Cutting Direction
Right Hand
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.