
1/2 in. dia. x 0.01 in. Radius x 1/4 in. Carbide Corner Radius Reduced Shank Keyseat Cutter, 8 Flute
Mfr # 721980-C3
Zoro # G311325752
product price:Â $166.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.5" (1/2 in)
Overall Length
3.25" (3-1/4 in)
Shank Dia.
0.25" (1/4 in)
Flutes
8
Corner Radius
0.01"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
721980-C3
Zoro #
G311325752
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
0.5" (1/2 in)
Overall Length
3.25" (3-1/4 in)
Shank Dia.
0.25" (1/4 in)
Corner Radius
0.01"
Top Corner Radius
0.01"
Cutter Width
0.25" (1/4 in)
Shank Length
3." (3 in)
Radial Depth of Cut
0.115"
Details
Flutes
8
Type
I
Coating
C3
Metric
No
Description
0.5000 in. 1/2 Cutter Dia. x 0.0100 in. Radius x 1/4 in. Width Carbide Corner Radius Reduced Shank Standard Standard Keyseat Cutter, 8 Flutes, AlTiN Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.