
1/2 in. dia. x 0.1560 in. 5/32 Width x 1/2 in. Neck CarbideSquare Deep Keyseat Cutter, 8 Flutes
Mfr # 975765-C3
Zoro # G111325402
product price:Â $219.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.5" (1/2 in)
Overall Length
3" (3 in)
Shank Dia.
0.5" (1/2 in)
Neck Dia.
0.156" (5/32 in)
Cutter Width
0.156" (5/32 in)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
975765-C3
Zoro #
G111325402
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
0.5" (1/2 in)
Overall Length
3" (3 in)
Shank Dia.
0.5" (1/2 in)
Neck Dia.
0.156" (5/32 in)
Cutter Width
0.156" (5/32 in)
Neck Length
0.5" (1/2 in)
Radial Depth of Cut
0.162"
Details
Type
II
Reach
(1x)
Flutes
8
Metric
No
Coating
C3
Description
0.5000 in. 1/2 Cutter Dia. x 0.1560 in. 5/32 Width x 0.5000 in. 1/2 Neck Length CarbideSquare Deep Keyseat Cutter, 8 Flutes, AlTiN Coated
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.