
1/4 in Cutter dia. x .75 in 3/4 Length of Cut x 82 Degree included Carbide Drill/End Mill, 3 Flutes
Mfr # 725516
Zoro # G011369872
product price: $64.89
/eaKey Features
Overall Length
2.5" (2-1/2 in)
Number of Flutes
3
Length of Cut
0.75" (3/4 in)
LOC Multiple
(3x)
Coating
UN
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
725516
Zoro #
G011369872
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5" (2-1/2 in)
Length of Cut
0.75" (3/4 in)
Shank Dia.
0.25" (1/4 in)
Cutter Diameter
0.25" (1/4 in)
Details
Number of Flutes
3
LOC Multiple
(3x)
Coating
UN
Included Angle
82°
Taper Angle Per Side
41
Metric
No
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.