
2 FL - 0.5000'', 1/2 Cutter DIA x 0.0300'' Radius x 0.5000'', 1/2 LOC x 1.2500'', 1-1/4 Reach -
Mfr # 708532
Zoro # G913081650
product price:Â $832.99
/ea
Free Shipping & Returns
Key Features
Corner Radius
0.0300 in
Number of Flutes
2
Finish
PCD
Shank Dia.
1/2 in
Overall Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
708532
Zoro #
G913081650
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.0300 in
Shank Dia.
1/2 in
Overall Length
3 in
Neck Dia.
0.4610 in
Length of Cut
1/2 in
Cutter Diameter
1/2 in
Details
Number of Flutes
2
Finish
PCD
SAE or Metric
SAE
Overall Reach
1-1/4 in
Description
0.5000'' 1/2 Cutter DIA x 0.0300'' Radius x 0.5000'' 1/2 Length of Cut x 1.2500'' 1-1/4 Reach PCD Corner Radius End Mill, 2 Flutes, PCD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.