
.2mm Cutter dia x 0.024 in. Length of Cut x 0.04 in. Reach Carbide Square End Mill, 2 Flutes
Mfr # 944508
Zoro # G711370048
product price:Â $77.05
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
Length of Cut
0.024"
Shank Dia.
0.125" (1/8 in)
Overall Length
1.5" (1-1/2 in)
Coating
UN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
944508
Zoro #
G711370048
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.024"
Shank Dia.
0.125" (1/8 in)
Overall Length
1.5" (1-1/2 in)
Neck Length
0.016"
Neck Dia.
0.0075"
Cutter Diameter
0.008" (0.2 mm)
Details
Number of Flutes
2
Coating
UN
LOC Multiple
(3x)
Reach
(5x)
Overall Reach
0.04"
Metric
No
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.