
3 FL - 0.0390'', 1 mm Cutter DIA x 0.0050'' Radius x 0.0590'' LOC x 0.4000'' Reach - AlTiN Coated
Mfr # 917839-C3
Zoro # G613082070
product price:Â $78.59
/eaKey Features
Corner Radius
0.0050 in
Number of Flutes
3
Finish
C3 Coated
Shank Dia.
1/8 in
Length of Cut
0.0590 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
917839-C3
Zoro #
G613082070
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.0050 in
Shank Dia.
1/8 in
Length of Cut
0.0590 in
Neck Dia.
0.0380 in
Overall Length
2-1/2 in
Cutter Diameter
1 mm
Details
Number of Flutes
3
Finish
C3 Coated
Overall Reach
0.4000 in
LOC Multiple
(1.5x)
SAE or Metric
SAE
Reach Multiple
(10x)
Description
0.0390'' 1 mm Cutter DIA x 0.0050'' Radius x 0.0590'' Length of Cut x 0.4000'' Reach Carbide Corner Radius End Mill, 3 Flutes, AlTiN Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.