
3 FL - 0.1250'', 1/8 Cutter DIA x 0.0050'' Radius x 1.2500'', 1-1/4 LOC - AlTiN Nano Coated
Mfr # 714599-C6
Zoro # G313081847
product price:Â $152.99
/ea
Free Shipping & Returns
Key Features
Corner Radius
0.0050 in
Number of Flutes
3
Finish
C6 Coated
Shank Dia.
3/8 in
Length of Cut
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
714599-C6
Zoro #
G313081847
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.0050 in
Shank Dia.
3/8 in
Length of Cut
1-1/4 in
Overall Length
4 in
Cutter Diameter
1/8 in
Details
Number of Flutes
3
Finish
C6 Coated
Included Angle
10
SAE or Metric
SAE
Angle per Side
5
LOC Multiple
(10x)
Description
0.1250'' 1/8 Cutter DIA x 0.0050'' Radius x 1.2500'' 1-1/4 Length of Cut Carbide Tapered Corner Radius End Mill, 3 Flutes, AlTiN Nano Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.