
3 FL - 0.3750'', 3/8 Cutter DIA x 0.5700'' LOC x 3.7500'', 3-3/4 Reach - AlTiN Coated
Mfr # 982224-C3
Zoro # G413082072
product price:Â $176.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Length of Cut
0.5700 in
Shank Dia.
3/8 in
Overall Length
6 in
Overall Reach
3-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
982224-C3
Zoro #
G413082072
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.5700 in
Shank Dia.
3/8 in
Overall Length
6 in
Neck Dia.
0.3700 in
Cutter Diameter
3/8 in
Details
Number of Flutes
3
Overall Reach
3-3/4 in
Finish
C3 Coated
SAE or Metric
SAE
LOC Multiple
(1.5x)
Reach Multiple
(10x)
Description
0.3750'' 3/8 Cutter DIA x 0.5700'' Length of Cut x 3.7500'' 3-3/4 Reach Carbide Square End Mill, 3 Flutes, AlTiN Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.