
3.000 mm Cutter dia x 9.000 mm Length of Cut Carbide Metric Ball End Mill, 4 Flutes
Mfr # 741057
Zoro # G311370141
product price:Â $29.85
/eaKey Features
Number of Flutes
4
Length of Cut
9 mm
Shank Dia.
3 mm
LOC Multiple
(3x)
Coating
UN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
741057
Zoro #
G311370141
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
9 mm
Shank Dia.
3 mm
Overall Length
38 mm
Cutting Dia.
3.000 mm
Details
Number of Flutes
4
LOC Multiple
(3x)
Coating
UN
Metric
Yes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.