
3/16 Cutter dia. x 0.5630 in. Carbide Ball End Mill for Hard Milling, 6 Flutes, AlTiN Nano Coated
Mfr # 763512-C6
Zoro # G411325157
product price:Â $70.05
/eaKey Features
Number of Flutes
6
Length of Cut
0.563"
Shank Dia.
0.25" (1/4 in)
Overall Length
2.5" (2-1/2 in)
Cutting Dia.
0.1875" (3/16 in)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
763512-C6
Zoro #
G411325157
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.563"
Shank Dia.
0.25" (1/4 in)
Overall Length
2.5" (2-1/2 in)
Cutting Dia.
0.1875" (3/16 in)
Details
Number of Flutes
6
LOC Multiple
(3x)
Metric
No
Coating
C6
Description
0.1875 in. 3/16 Cutter Dia. x 0.5630 in. Length of Cut Carbide Ball End Mill for Hard Milling, 6 Flutes, AlTiN Nano Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.