
3/32 Cutter dia x 0.7500 in. 3/4 Length of Cut Carbide Square Chipbreaker Cutter, 6 Flutes
Mfr # 751693
Zoro # G211326262
product price: $93.85
/ea
Free Shipping & Returns
Key Features
Overall Length
2" (2 in)
Number of Flutes
6
Length of Cut
0.75" (3/4 in)
Type
I
Shank Dia.
0.125" (1/8 in)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
751693
Zoro #
G211326262
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2" (2 in)
Length of Cut
0.75" (3/4 in)
Shank Dia.
0.125" (1/8 in)
Cutter Diameter
0.0937" (3/32 in)
Details
Number of Flutes
6
Type
I
LOC Multiple
(8x)
Coating
UN
Metric
No
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.