
3/32 dia. x 0.14 in. 9/64 x 1/2 in. Reach Carbide Square End Mill for Exotic Alloys, 4 Flutes
Mfr # 791393-C6
Zoro # G611324707
product price:Â $85.89
/ea
Free Shipping & Returns
Key Features
Overall Length
2.5" (2-1/2 in)
Number of Flutes
4
Length of Cut
0.14" (9/64 in)
LOC Multiple
(1.5x)
Shank Dia.
0.125" (1/8 in)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
791393-C6
Zoro #
G611324707
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5" (2-1/2 in)
Length of Cut
0.14" (9/64 in)
Shank Dia.
0.125" (1/8 in)
Neck Dia.
0.0915"
Cutter Diameter
0.093" (3/32 in)
Details
Number of Flutes
4
LOC Multiple
(1.5x)
Reach
(5x)
Overall Reach
0.5" (1/2 in)
Coating
C6
Metric
No
Description
0.0930 in. 3/32 Cutter Dia. x 0.1400 in. 9/64 Length of Cut x 0.5000 in. 1/2 Reach Carbide Square End Mill for Exotic Alloys, 4 Flutes, AlTiN Nano Coated
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.