3/8 Cutter dia x 1.1250 in. 1-1/8 Length of Cut Carbide 45 Degree Helix Square End Mill, 2 Flutes

  • Mfr # 752724

  • Zoro # G711324683


product price:  $51.75
/ea

Key Features

Number of Flutes
2
Length of Cut
1.125" (1-1/8 in)
Shank Dia.
0.375" (3/8 in)
Overall Length
2.5" (2-1/2 in)
LOC Multiple
(3x)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
752724
Zoro #
G711324683
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.125" (1-1/8 in)
Shank Dia.
0.375" (3/8 in)
Overall Length
2.5" (2-1/2 in)
Cutter Diameter
0.375" (3/8 in)

Details

Number of Flutes
2
LOC Multiple
(3x)
Metric
No
Coating
UN

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.