
3mm Cutter dia x 0.177 in. Length of Cut x 0.475 in. Reach Carbide Square End Mill, 3 Flutes
Mfr # 945605
Zoro # G811370160
product price:Â $54.09
/eaKey Features
Number of Flutes
3
Length of Cut
0.177"
Shank Dia.
0.125" (1/8 in)
Overall Length
2.5" (2-1/2 in)
Coating
UN
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
945605
Zoro #
G811370160
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.177"
Shank Dia.
0.125" (1/8 in)
Overall Length
2.5" (2-1/2 in)
Neck Dia.
0.1165"
Cutter Diameter
0.118" (3 mm)
Details
Number of Flutes
3
Coating
UN
Overall Reach
0.475"
LOC Multiple
(1.5x)
Reach
(4x)
Metric
No
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.