
4 FL - 0.0250'' Cutter DIA x 0.0370'' LOC x 0.2030'', 13/64 Reach - AlTiN Coated
Mfr # 874125-C3
Zoro # G513081883
product price:Â $61.19
/eaKey Features
Number of Flutes
4
Length of Cut
0.0370 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Neck Dia.
0.6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
874125-C3
Zoro #
G513081883
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.0370 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Neck Dia.
0.6 mm
Cutter Diameter
0.0250 in
Details
Number of Flutes
4
Overall Reach
13/64 in
Finish
C3 Coated
SAE or Metric
SAE
LOC Multiple
(1.5x)
Reach Multiple
(8x)
Description
0.0250'' Cutter DIA x 0.0370'' Length of Cut x 0.2030'' 13/64 Reach Carbide Square End Mill, 4 Flutes, AlTiN Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.