
4 FL - 0.0930'', 3/32 Cutter DIA x 0.0100'' Radius x 0.2790'' LOC x 0.5850'' Reach - AlTiN Coated
Mfr # 730693-C3
Zoro # G313081625
product price:Â $76.45
/ea
Free Shipping & Returns
Key Features
Corner Radius
0.0100 in
Number of Flutes
4
Finish
C3 Coated
Shank Dia.
1/8 in
LOC Multiple
(3x)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
730693-C3
Zoro #
G313081625
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.0100 in
Shank Dia.
1/8 in
Neck Dia.
0.0915 in
Overall Length
1-1/2 in
Length of Cut
0.2790 in
Cutter Diameter
3/32 in
Details
Number of Flutes
4
Finish
C3 Coated
LOC Multiple
(3x)
Overall Reach
0.5850 in
SAE or Metric
SAE
Reach Multiple
(6x)
Description
0.0930'' 3/32 Cutter DIA x 0.0100'' Radius x 0.2790'' Length of Cut x 0.5850'' Reach Carbide Corner Radius End Mill, 4 Flutes, AlTiN Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.