
4 FL - 0.0930'', 3/32 Cutter DIA x 0.1390'' LOC x 0.6700'' Reach - AlTiN Coated
Mfr # 753293-C3
Zoro # G813081644
product price:Â $62.09
/eaKey Features
Number of Flutes
4
Length of Cut
0.1390 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Neck Dia.
0.0915 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
753293-C3
Zoro #
G813081644
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.1390 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Neck Dia.
0.0915 in
Cutter Diameter
3/32 in
Details
Number of Flutes
4
Overall Reach
0.6700 in
LOC Multiple
(1.5x)
SAE or Metric
SAE
Finish
C3 Coated
Reach Multiple
(7x)
Description
0.0930'' 3/32 Cutter DIA x 0.1390'' Length of Cut x 0.6700'' Reach Carbide Square End Mill, 4 Flutes, AlTiN Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.