
4 FL - 0.1250'', 1/8 Cutter DIA x 0.1250'', 1/8 LOC x 1.0000'', 1 Reach - Ti-Nano Coated
Mfr # 712008-C10
Zoro # G913082152
product price: $85.49
/eaKey Features
Overall Length
2-1/2 in
Number of Flutes
4
Finish
C10 Coated
Length of Cut
1/8 in
Overall Reach
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
712008-C10
Zoro #
G913082152
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Length of Cut
1/8 in
Shank Dia.
1/4 in
Neck Dia.
0.1126 in
Cutter Diameter
1/8 in
Details
Number of Flutes
4
Finish
C10 Coated
Overall Reach
1 in
Reach Multiple
(8x)
SAE or Metric
SAE
Description
0.1250'' 1/8 Cutter DIA x 0.1250'' 1/8 Length of Cut x 1.0000'' 1 Reach Carbide High Feed End Mill, 4 Flutes, Ti-Nano Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.