
5 FL - 0.1090'', 7/64 Cutter DIA x 0.1640'' LOC x 0.5700'' Reach - AlTiN Nano Coated
Mfr # 825402-C6
Zoro # G013081864
product price:Â $111.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
5
Length of Cut
0.1640 in
Shank Dia.
1/4 in
Overall Length
2-1/2 in
Overall Reach
0.5700 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
825402-C6
Zoro #
G013081864
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.1640 in
Shank Dia.
1/4 in
Overall Length
2-1/2 in
Neck Dia.
0.1080 in
Cutter Diameter
7/64 in
Details
Number of Flutes
5
Overall Reach
0.5700 in
LOC Multiple
(1.5x)
SAE or Metric
SAE
Finish
C6 Coated
Reach Multiple
(5x)
Description
0.1090'' 7/64 Cutter DIA x 0.1640'' Length of Cut x 0.5700'' Reach Carbide Square End Mill for Hard Milling, 5 Flutes, AlTiN Nano Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.