
5.000 mm Cutter dia x 7.500 mm Length of Cut Carbide Metric Square End Mill, 4 Flutes, AlTiN Coated
Mfr # 740764-C3
Zoro # G611369845
product price:Â $47.45
/eaKey Features
Number of Flutes
4
Length of Cut
7.5 mm
Shank Dia.
5 mm
Overall Length
50 mm
Coating
C3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
740764-C3
Zoro #
G611369845
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
7.5 mm
Shank Dia.
5 mm
Overall Length
50 mm
Cutter Diameter
5.000 mm
Details
Number of Flutes
4
Coating
C3
LOC Multiple
(1.5x)
Metric
Yes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.