
5/64 in. Cutter dia. x 0.1180 in. x 0.6250 in. 5/8 Reach Carbide Ball End Mill, 4 Flutes
Mfr # 801378
Zoro # G511325408
product price:Â $64.79
/eaKey Features
Number of Flutes
4
Length of Cut
0.118"
Shank Dia.
0.125" (1/8 in)
Overall Length
2.5" (2-1/2 in)
Neck Dia.
0.0765"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
801378
Zoro #
G511325408
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.118"
Shank Dia.
0.125" (1/8 in)
Overall Length
2.5" (2-1/2 in)
Neck Dia.
0.0765"
Cutting Dia.
0.078" (5/64 in)
Details
Number of Flutes
4
Reach
(8x)
LOC Multiple
(1.5x)
Overall Reach
0.625" (5/8 in)
Coating
UN
Metric
No
Description
0.0780 in. 5/64 Cutter Dia. x 0.1180 in. Length of Cut x 0.6250 in. 5/8 Reach Carbide Ball End Mill, 4 Flutes
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.