5/64 in. dia. x 0.1170 in. x 15/64 Reach Carbide Ball End Mill for Medium Alloy Steels, 4 Flutes

  • Mfr # 755478-C3

  • Zoro # G311325110


product price:  $87.35
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
0.117"
Shank Dia.
0.125" (1/8 in)
Cutting Dia.
0.078" (5/64 in)
Reach
(3x)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
755478-C3
Zoro #
G311325110
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.117"
Shank Dia.
0.125" (1/8 in)
Cutting Dia.
0.078" (5/64 in)
Overall Length
1.5" (1-1/2 in)
Neck Dia.
0.0765"

Details

Number of Flutes
4
Reach
(3x)
Overall Reach
0.234" (15/64 in)
LOC Multiple
(1.5x)
Metric
No
Coating
C3

Description

0.0780 in. 5/64 Cutter Dia. x 0.1170 in. Length of Cut x 0.2340 in. 15/64 Reach Carbide Ball End Mill for Medium Alloy Steels, 4 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.